Shop All Showerhead and Tub Accessories
Leonard Valve
Thermostat Mix Valve, Lead Free, Chrome
Mfr # TA-LF-F-CP
Zoro # G7499366
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate Maximum Flow: 9.0 gpm; Minimum Flow: 0.5 gpm
- Finish Chrome Plated
- Height 5"
- Width 7"
- Depth 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # TA-LF-F-CP
- Zoro # G7499366
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 5" |
Width | 7" |
Depth | 3-1/2" |
Details
Item | Mixing Valve |
Flow Rate | Maximum Flow: 9.0 gpm; Minimum Flow: 0.5 gpm |
Finish | Chrome Plated |
Connection | 1/2" |
Description
Thermostat Mix Valve,Lead Free,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF107A2)
- VIEGA Viega MegaPressG coupling No stop, 1-1/2" x 1-1/2" (25051)
- ZORO SELECT Gate Valve, Brass, 3/8 In, Brass (6TWJ7)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14973)
- LEONARD VALVE Press Balance Shower Valve, Shower Head (6701-F ADVANTAGE)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- LEONARD VALVE Thermostatic Mixing Valve, Lead Free, Brz (210-LF-F)
- LEONARD VALVE Shower Valve System, Press Balance (6702-F ADVANTAGE)
- LEONARD VALVE Shower Valve, Pressure Balanced (PAM-II-ST-F)
- WESTBRASS Two-Hole Remodel Plate in Powdercoated White (D504-50)
- Leonard Valve Showerhead and Tub Accessories