Shop All Mixing Valves
Leonard Valve
Steam and Water Mixing Valve, Brass
Mfr # TMS-50-RF
Zoro # G4399525
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 30 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # TMS-50-RF
- Zoro # G4399525
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1 in |
Overall Height | 7 1/2 in |
Overall Width | 12 in |
Size | 3/4 x 1" |
Connection Size - Inlet | 3/4 in |
Connection Size - Outlet | 1 in |
Details
Item | Steam and Water Mixing Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 30 gpm |
Inlet Type | FNPT |
Outlet Type | FNPT |
Temp. Range | 65 Degrees to 140 Degrees F |
Max. Pressure | 80 psi |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Connection | FNPT |
Material of Construction | Brass |
Series | TMS Steam & Water Mixer |
Description
Steam and Water Mixing Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 30 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 65 Degrees to 140 Degrees F, Max. Pressure 80 psi, Overall Height 7 1/2 in, Overall Width 12 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Nylon 3/4 Barb X 3/4 Mip Tee (9429394)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF9)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-402NL)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (4500-VP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 95 gpm (TM-1520B-LF-DT-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 39 gpm (XL-82-LF-BDT)
- LEONARD VALVE Thermostatic Mixing Valve, Bronze, Sweat (LV-981A-LF-RF)
- HONEYWELL V5013N1097 3 Way Mix Valve (V5013N1097)
- Leonard Valve Valves