Shop All Mixing Valves
Leonard Valve
Steam and Water Mixing Valve, Brass
Mfr # TMS-25-RF
Zoro # G4399507
original price:
$998.99
5% off
new price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 27 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # TMS-25-RF
- Zoro # G4399507
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 7 1/2 in |
Overall Width | 12 in |
Size | 3/4" |
Connection Size - Outlet | 3/4 in |
Connection Size - Inlet | 3/4 in |
Details
Item | Steam and Water Mixing Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 27 gpm |
Inlet Type | FNPT |
Outlet Type | FNPT |
Temp. Range | 65 Degrees to 140 Degrees F |
Max. Pressure | 80 psi |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Material of Construction | Brass |
Connection | FNPT |
Series | TMS Steam & Water Mixer |
Description
Steam and Water Mixing Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 27 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 65 Degrees to 140 Degrees F, Max. Pressure 80 psi, Overall Height 7 1/2 in, Overall Width 12 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bestairpro A10-prß Filter (A10-PR?)
- THRIFCO PLUMBING 1/2 Inch X 4 Inch SCH 80 PVC Nipple (6620007)
- SPEAKMAN Eyewash Speakman Bullhorn Outlet (RPG05-0748)
- AMERICAN STANDARD 1 gpm Male Aerator 1 Gpm, 15/16"-27 Thread Size, Polished Chrome (M922991-0020A)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 9 gpm (370-LF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-RF)
- LEONARD VALVE Bimetal Master Mixing Valve, 3/4 in Inlet (TM-26-LF-BDT)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170-LF-CP)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-CP)
- LEGEND VALVE 3/8" T-45NL TMV BODY ONLY (115-252B)
- Leonard Valve Valves