Shop All Showerhead and Tub Accessories
Leonard Valve
Spray Hose Nozzle 1/2", 6"L Rubber Cover, Blue
Mfr # N-2-SS
Zoro # G5191785
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Rubber Cover, Stainless Steel Body
- Length 6 in
- Connection Type FNPT
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # N-2-SS
- Zoro # G5191785
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 6 in |
Pipe Size | 1/2 in |
Details
Color | Blue |
Material | Rubber Cover, Stainless Steel Body |
Item | Adjustable Spray Hose Nozzle |
Connection Type | FNPT |
Max. Pressure | 125 psi |
Nozzle Shutoff | Handle Controls |
Temp. Range | 60 Degrees to 180 Degrees F |
Flow Rate | 6 gpm |
Accessory Type | Adjustable Spray Hose Nozzle |
Description
Adjustable Spray Hose Nozzle, Pipe Size 1/2 in, Length 6 in, Material Rubber Cover, Stainless Steel Body, Connection Type FNPT, Flow Rate 6 gpm, Max. Pressure 125 psi, Nozzle Shutoff Handle Controls, Temp. Range 60 Degrees to 180 Degrees F, Color Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652M)
- APOLLO PEX 1/2 - 1 in. PEX Crimp Ring Removal Tool (69PTKD0009)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- LEONARD VALVE Press Balance Shower Valve, Shower Head (6701-F ADVANTAGE)
- LEONARD VALVE Shower Valve, Pressure Balanced (4500 AQUATROL)
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- LEONARD VALVE Shower Valve System, Press Balance (6702-F ADVANTAGE)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- LEONARD VALVE Thermostatic Mixing Valve, Lead Free, Brz (210-LF-F)
- SPEAKMAN Neo Shower Valve Trim in Brushed Bronze (CPT-1001-BBZ)
- Leonard Valve Showerhead and Tub Accessories