Shop All Showerhead and Tub Accessories
Leonard Valve
Shower Valve, Pressure Balanced
Mfr # PAM-II-ST-F
Zoro # G7499375
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wall Mounting Flange, Color Coded Dial Plate
- Features Stainless Steel Pressure Balancing Piston
- Flow Rate 4.0 gpm
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # PAM-II-ST-F
- Zoro # G7499375
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Includes | Wall Mounting Flange, Color Coded Dial Plate |
Item | Valve |
Features | Stainless Steel Pressure Balancing Piston |
Flow Rate | 4.0 gpm |
ADA Compliant | Yes |
Description
Shower Valve,Pressure Balanced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K Low Lead Backflow Preventer Vacuum Breaker (108-904NL)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (22UL06)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- DELTA Escutcheon, 4", Square (RP6150)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- LEONARD VALVE Shower Valve System, Press Balance (6702-F ADVANTAGE)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- LEONARD VALVE Press Balance Shower Valve, Shower Head (6701-F ADVANTAGE)
- LEONARD VALVE Shower Valve, Pressure Balanced (4500 AQUATROL)
- HOMEWERKS HP Faucet Diverter (31-431-HP)
- Leonard Valve Showerhead and Tub Accessories