Shop All Mixing Valves
Leonard Valve
Shower Valve, 1/2 in Outlet, 1/2 in Inlet
Mfr # PAM-II-E
Zoro # G908538879
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Flow Rate 4 gpm
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # PAM-II-E
- Zoro # G908538879
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Shower Valve |
Body Material | Bronze |
Flow Rate | 4 gpm |
Max. Pressure | 125 psi |
Standards | ASSE 1016 |
Compliance | ASSE 1016 |
Includes | Angle Checkstops, Color Coded Dial Plate, Lever Handle, Wall Mounting Flange |
Description
Shower Valve, Body Material Cast Bronze, Flow Rate 4 gpm, Inlet Size 1/2 in, Outlet Size 1/2 in, Max. Pressure 125 psi, Includes Angle Checkstops, Color Coded Dial Plate, Lever Handle, Wall Mounting Flange, Standards ASSE 1016, Compliance ASSE 1016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- ANVIL 2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073801)
- VELVAC Square Head Plug, 1/2", Steel (017067)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- LEONARD VALVE Bimetal Master Mixing Valve, 3/4 in Inlet (TM-26-LF-BDT)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 97 gpm (LV-984-LF-RF)
- LEONARD VALVE Point Of Use Mixing Valve, 1/2 in Inlet (270-LF-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1434 W/TP GAUGE)
- Leonard Valve Valves