Shop All Mixing Valves
Leonard Valve
Shower Valve, 1/2 in Outlet, 1/2 in Inlet
Mfr # 7600-VP
Zoro # G708538888
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Stainless Steel
- Flow Rate 1.5 to 4 gpm
- Inlet Type Sweat
- Outlet Type Sweat
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 7600-VP
- Zoro # G708538888
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Shower Valve |
Body Material | Chrome-Plated Stainless Steel |
Flow Rate | 1.5 to 4 gpm |
Inlet Type | Sweat |
Outlet Type | Sweat |
Temp. Range | Up to 120 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1016, CSA |
Compliance | ASSE 1016, CSA Certified |
Includes | Checkstops |
Description
Shower Valve, Body Material Chrome-Plated Stainless Steel, Flow Rate 1.5 to 4 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range Up to 120 Degrees F, Max. Pressure 125 psi, Includes Checkstops, Standards ASSE 1016, CSA, Compliance ASSE 1016, CSA Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Gunmetal Black Stainless Steel (RVA5103BL)
- APOLLO PEX 1/2 in. Copper Pro Crimp Ring Jar (75-Pack), 75PK (APXCR12LTJR)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- DELTA Essa Metal Soap Dispenser (RP100736AR)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 97 gpm (LV-984-LF-RF)
- LEONARD VALVE Electronic Mixing Valve, 1 in Inlet (PNV-125-LF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-RF)
- LEONARD VALVE Thermostatic Mixing Valve, Bronze, Sweat (LV-981A-LF-RF)
- LEONARD VALVE Emergency Mixing Valve System (TA-300-LF)
- HONEYWELL Am100-Us-1Lf 1/2" Union Sweat (AM100-US-1)
- Leonard Valve Valves