Shop All Valve Parts
Leonard Valve
Repair Kit
Mfr # KIT R/PNV2
Zoro # G608610165
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PNV125
- Product Type Valve Repair Kit
- Includes (2) Covers, (2) Shuttles, (4) O-Rings, Seat, Stem
- Operating Temperature - Minimum 90 Degrees F
- Operating Temperature - Maximum 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/PNV2
- Zoro # G608610165
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | PNV125 |
Product Type | Valve Repair Kit |
Includes | (2) Covers, (2) Shuttles, (4) O-Rings, Seat, Stem |
Operating Temperature - Minimum | 90 Degrees F |
Operating Temperature - Maximum | 200 Degrees F |
Compatible with Brand | Leonard |
Valve Type | Inlet Ball Valves |
Compatible with Series | PNV-150/200-LF |
Compatible with Manufacturer Model Number | PNV125 |
Material | Rubber, Stainless Steel |
For Use with Mfr. Model Number | PNV125 |
Compatible Manufacturer Part Number | PNV125 |
Description
Repair Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 100GPD Under Sink 7Stage RO System (RCC1UP-AK)
- INGERSOLL-RAND Valve Assembly (IRT2131-A329)
- SLOAN Trim Plate, Single Hole Faucet, Chrome, Overall Width: 2 1/2 in (ETF-608-A)
- NIBCO 1-1/2" x 1-1/2" x 1" NOM C Copper Reducing Tee (611 11/2X11/2X1)
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Mounting Bracket, 170A-Lf (BRKT-170A-LF)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/28)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV982)
- BOB Float Ball, 1/4"-20 Thread Sz, 6" dia., 6"L (PF6)
- Leonard Valve Valves