Shop All Valve Parts
Leonard Valve
Repair Kit
Mfr # KIT R/PNV1
Zoro # G008610222
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PNV100
- Includes (2) Covers, (2) Shuttles, (4) O-Rings, Seat, Stem
- Product Type Valve Repair Kit
- Compatible with Series PNV-100/125-LF
- Material Rubber, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/PNV1
- Zoro # G008610222
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | PNV100 |
Includes | (2) Covers, (2) Shuttles, (4) O-Rings, Seat, Stem |
Product Type | Valve Repair Kit |
Compatible with Series | PNV-100/125-LF |
Material | Rubber, Stainless Steel |
Operating Temperature - Maximum | 200 Degrees F |
Compatible with Manufacturer Model Number | PNV100 |
Valve Type | Inlet Ball Valves |
Compatible with Brand | Leonard |
Operating Temperature - Minimum | 90 Degrees F |
For Use with Mfr. Model Number | PNV100 |
Compatible Manufacturer Part Number | PNV100 |
Description
Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 92906 Porta Potti 260, 320, 550 Models - Pour-Out Spout Cap (92906)
- DANCO 9D00080223 1 in Rubber Drain Stopper White (4680666)
- SLOAN Collar Wrench (EBV-545)
- KINGSTON BRASS CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black (CC2000)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/THS/N)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV984)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL200)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEONARD VALVE Control Rod Group- (PV-CR-2)
- KEENEY HAMMER AREST ANG VALVE 5/8 IN OD (K2622WHALF)
- Leonard Valve Valve Parts