Shop All Valve Accessories
Leonard Valve
Rebuilding Kit, Use With Mfr. No TM-800
Mfr # R/50M
Zoro # G8939463
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"-1/2"
- For Use With TM-800
- Temp. Range 60 Degrees to 105 Degrees F
- Includes Coil Sleeve Stud, Flange Packing, Pointer Rod with Gear, Port Sleeve Assembly, Port Sleeve Nut Assembly, Rod O-Rings, Thermostatic Group
- Body Material Brass, Rubber, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # R/50M
- Zoro # G8939463
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/4"-1/2" |
Details
Item | Valve Rebuild Kit |
For Use With | TM-800 |
Temp. Range | 60 Degrees to 105 Degrees F |
Includes | Coil Sleeve Stud, Flange Packing, Pointer Rod with Gear, Port Sleeve Assembly, Port Sleeve Nut Assembly, Rod O-Rings, Thermostatic Group |
Body Material | Brass, Rubber, Stainless Steel |
Accessory Type | Rebuilding Kit |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | TM-800 |
Compatible with Series | TM-600 Series |
Operating Temperature - Minimum | 60 Degrees F |
Operating Temperature - Maximum | 200 Degrees F |
Material | Brass, Rubber, Stainless Steel |
For Use with Mfr. Model Number | TM-800 |
For Use With Mfr. Model Number | TM-800 |
Compatible Manufacturer Part Number | TM-800 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Coil Sleeve Stud, Flange Packing, Pointer Rod with Gear, Port Sleeve Assembly, Port Sleeve Nut Assembly, Rod O-Rings, Thermostatic Group, Compatible with Series TM-600 Series, Material Brass, Rubber, Stainless Steel, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 60 Degrees F, Compatible with Manufacturer Model Number TM-800, Compatible with Grainger Part Number 34CU43
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Closet Bolt Set, Steel, Universal Fit (68-9237)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1 In (1PPE4)
- ZORO SELECT Hanging Strap, 10 Ft L, Galv Steel (IBI-20)
- LEONARD VALVE Rebuilding Kit, Use With Mfr. No TA-300 (R/TA/M)
- BELL & GOSSETT Circuit Setter & Balancing Iron Flanged 6In Other Valve (CB-6F 117114)
- ZURN Spud, Brass, 1-1/2 (Z5980GBS-112)
- DANCO Faucet Handle Wheel Round 12Pt (81084)
- APACHE 2" Replacement Foot Valve Leather Flapper (70006028)
- ZURN Number 1 Check Assembly Repair Kit (3712-300)
- ZURN Repair Kit, 1 In. (RK1-70XL)
- Leonard Valve Valve Accessories