Shop All Valve Accessories
Leonard Valve
Rebuilding Kit, Use With Mfr. No TA-300
Mfr # R/TA/M
Zoro # G8939454
original price:
$259.99
4% off
new price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"-1/2"
- For Use With TA-300
- Includes Base Stud, Cover Gasket, O-Rings, Port Sleeve Assembly, Port Sleeve Nut, Stem O-Ring, Thermostatic Group
- Temp. Range 60 Degrees to 105 Degrees F
- Body Material Brass, Rubber, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # R/TA/M
- Zoro # G8939454
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/4"-1/2" |
Details
Item | Valve Rebuild Kit |
For Use With | TA-300 |
Includes | Base Stud, Cover Gasket, O-Rings, Port Sleeve Assembly, Port Sleeve Nut, Stem O-Ring, Thermostatic Group |
Temp. Range | 60 Degrees to 105 Degrees F |
Body Material | Brass, Rubber, Stainless Steel |
Accessory Type | Rebuilding Kit |
Operating Temperature - Minimum | 65 Degrees F |
Compatible with Manufacturer Model Number | TA-300 |
Operating Temperature - Maximum | 100 Degrees F |
Material | Brass, Rubber, Stainless Steel |
Compatible with Series | TA Series |
Product Type | Valve Repair Kit |
For Use with Mfr. Model Number | TA-300 |
For Use With Mfr. Model Number | TA-300 |
Compatible Manufacturer Part Number | TA-300 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Base Stud, Cover Gasket, O-Rings, Port Sleeve Assembly, Port Sleeve Nut, Stem O-Ring, Thermostatic Group, Compatible with Series TA Series, Material Brass, Rubber, Stainless Steel, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number TA-300, Compatible with Grainger Part Number 34CU42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, Zinc Stl, CompxMale SAE, 5/8x1-14In (10 FNL-S)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3816-96)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310080809)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- LEONARD VALVE Rebuilding Kit, Use With Mfr. No TM-800 (R/50M)
- BVA Coupling 38 To 38 Nptf 10000 Psi, FT103 (FT103)
- WATTS Cap, 1/8 In, SAE, Use w/Watts Series SAE-TC (SAE-TC Brass Cap 1/8 SAE)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- APOLLO VALVES Stem Extension, For 94ALF-107-01A, 1-1/2In (78217601)
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- Leonard Valve Valve Accessories