Shop All Faucet Repair and Maintenance
Leonard Valve
Rebuilding Kit
Mfr # R/90
Zoro # G708563781
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Metal, Stainless Steel
- Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve
- For Use With Mfr. Model Number TM-920B-LF-DT-RF-R34
- Product Type Valve Repair Kit
- Valve Type Mixing Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # R/90
- Zoro # G708563781
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Material | Bronze, Metal, Stainless Steel |
Includes | Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve |
For Use With Mfr. Model Number | TM-920B-LF-DT-RF-R34 |
Item | Valve Rebuild Kit |
Product Type | Valve Repair Kit |
Valve Type | Mixing Valves |
Operating Temperature - Maximum | 200 Degrees F |
Compatible with Series | TM-90 Series |
Operating Temperature - Minimum | 65 Degrees F |
Compatible with Manufacturer Model Number | TM-920B-LF-DT-RF-R34 |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | TM-920B-LF-DT-RF-R34 |
Description
Rebuilding Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element (SP10869GL)
- SHARKBITE SHARKBITE COUPLE 3/4"" LF (U016LFA)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, Socket (9829-012)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- LEONARD VALVE LEONARD M-10 POINTER WITH WASHER SCREW CAP (MU-5D)
- LEONARD VALVE Rebuilding Kit (KIT R/M10)
- LEONARD VALVE LEONARD PACKING AND GASKET KIT FOR PAM 11 (1/ST/N)
- LEONARD VALVE LEONARD LVC PACKING REPAIR KIT (1/LVC)
- SIMPLE SPACES Shwr Curtn Hooklss 70X72 Clr (XG-02-CL)
- KOHLER Valve Assembly, Hot (1307512)
- OAKBROOK COLLECTION Faucet Cart H/C For Ob (RP 22010AC)
- Leonard Valve Faucet Repair and Maintenance