Shop All Valve Parts
Leonard Valve
Rebuilding Kit
Mfr # KIT R/LVC
Zoro # G308664956
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LVC
- Material Bronze, Metal, Stainless Steel
- Product Type Valve Repair Kit
- Valve Type Mixing Valves
- Includes Cover Gasket, Thermostatic Control Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # KIT R/LVC
- Zoro # G308664956
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | LVC |
Material | Bronze, Metal, Stainless Steel |
Product Type | Valve Repair Kit |
Valve Type | Mixing Valves |
Includes | Cover Gasket, Thermostatic Control Assembly |
Compatible with Manufacturer Model Number | LVC |
Operating Temperature - Maximum | 120 Degrees F |
Operating Temperature - Minimum | 90 Degrees F |
Compatible with Series | LVC Series |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | LVC |
Compatible Manufacturer Part Number | LVC |
Description
Rebuilding Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit (1352591)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S4241A)
- ZORO SELECT Tubing, PTFE, 5/8" I.D., 3/4" O.D. (ZUSA-HT-3431)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/200/N)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV984)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- BRASS CRAFT Valve Angle 1/2 Fip X 3/8 Lf (OR17X C1)
- Leonard Valve Valve Parts