Shop All Valve Parts
Leonard Valve
Rebuild Kit
Mfr # KIT R/EXL800
Zoro # G408664962
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EXL-800-LF
- Includes (2) Bonnets, Bypass Assembly, Check, Lower Stem & Packing, O-Rings, Packing, Spring, Stem, Upper Check, Upper Stem
- Product Type Valve Repair Kit
- Valve Type Shut-Off Valves
- Material Rubber, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/EXL800
- Zoro # G408664962
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | EXL-800-LF |
Includes | (2) Bonnets, Bypass Assembly, Check, Lower Stem & Packing, O-Rings, Packing, Spring, Stem, Upper Check, Upper Stem |
Product Type | Valve Repair Kit |
Valve Type | Shut-Off Valves |
Material | Rubber, Stainless Steel |
Compatible with Manufacturer Model Number | EXL-800-LF |
Airflow - Maximum | 3 gpm |
Operating Temperature - Maximum | 100 Degrees F |
Operating Temperature - Minimum | 65 Degrees F |
Compatible with Series | EXL-800-LF |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | EXL-800-LF |
Compatible Manufacturer Part Number | EXL-800-LF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes (2) Bonnets, Bypass Assembly, Check, Lower Stem & Packing, O-Rings, Packing, Spring, Stem, Upper Check, Upper Stem, Compatible with Series EXL-800-LF, Material Rubber, Stainless Steel, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number EXL-800-LF, Compatible with Grainger Part Number 802D43, Compatible with Brand Leonard, Airflow - Maximum 3 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0250031-NT-50)
- TOTO Valve Guide Oring Set (TH305SV112)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (806-005)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV984)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- LEONARD VALVE Repair Kit (KIT R/D2)
- LEONARD VALVE Rebuilding Kit (KIT R/LVC)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- KISSLER Faucet Shower Valve Rebuild Kit, 3 Handle (RBK1740)
- Leonard Valve Valves