Shop All Valve Parts
Leonard Valve
Rebuild Kit
Mfr # KIT R/EXL300
Zoro # G608664960
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EXL-300-LF
- Includes Lower Stem and Packing, O-Rings, Spring, Stem, Upper Check, Upper Stem
- Valve Type Shut-Off Valves
- Product Type Valve Repair Kit
- Material Polysulfone, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # KIT R/EXL300
- Zoro # G608664960
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | EXL-300-LF |
Includes | Lower Stem and Packing, O-Rings, Spring, Stem, Upper Check, Upper Stem |
Valve Type | Shut-Off Valves |
Product Type | Valve Repair Kit |
Material | Polysulfone, Rubber |
Operating Temperature - Minimum | 65 Degrees F |
Compatible with Series | EXL-300-LF |
Compatible with Manufacturer Model Number | EXL-300-LF |
Operating Temperature - Maximum | 100 Degrees F |
Airflow - Maximum | 2 gpm |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | EXL-300-LF |
Compatible Manufacturer Part Number | EXL-300-LF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Lower Stem and Packing, O-Rings, Spring, Stem, Upper Check, Upper Stem, Compatible with Series EXL-300-LF, Material Polysulfone, Rubber, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number EXL-300-LF, Compatible with Grainger Part Number 802D42, Compatible with Brand Leonard, Airflow - Maximum 2 gpm, Valve Type Shut-Off Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Gate Valve, NPT, 4" (T-301)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/2 in. Tube, Steel (CN72)
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/28)
- LEONARD VALVE Repair Kit (KIT R/D2)
- PLASTIC TRENDS Adptrdnsptflush 3X4X4Pvc (9P13)
- Leonard Valve Valve Parts