Shop All Showerhead and Tub Accessories
Leonard Valve
Press Balance Showr Valve, w/Shower Head
Mfr # 51-2D PAM-II ST-F
Zoro # G7499515
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 4.0 gpm
- Connection 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 51-2D PAM-II ST-F
- Zoro # G7499515
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Item | Shower Combination |
Flow Rate | 4.0 gpm |
Connection | 1/2" |
Description
Press Balance Showr Valve,w/Shower Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Twin Series, 1/2 In Tube, C (T2008C)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-CZ-PR-DST)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size (417080)
- LEONARD VALVE Press Balance Shower Valve, Shower Head (6701-F ADVANTAGE)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- LEONARD VALVE Shower Valve, Pressure Balanced (PAM-II-ST-F)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- DELTA Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower VB (58474-RB)
- Leonard Valve Showerhead and Tub Accessories