Shop All Showerhead and Tub Accessories
Leonard Valve
Press Balance Shower Valve w/Shower Head
Mfr # 4501 AQUATROL
Zoro # G7499777
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built in Shutoff for Single Handle Operation
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 4501 AQUATROL
- Zoro # G7499777
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Item | Pressure Actuated Mixer |
Features | Built in Shutoff for Single Handle Operation |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Connection | 1/2" NPT |
Description
Press Balance Shower Valve w/Shower Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 40 (5P691)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22P-14-MH)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- ANVIL 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (0311038202)
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- LEONARD VALVE Shower Valve, Pressure Balanced (PAM-II-ST-F)
- LEONARD VALVE Shower Valve System, Press Balance (6702-F ADVANTAGE)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- AMERICAN STANDARD Hand Shower Hose, Amer Std, Metal (8888035.278)
- Leonard Valve Showerhead and Tub Accessories