Shop All Mixing Valves
Leonard Valve
Point Of Use Mixing Valve, 3/8 in Inlet
Mfr # 170D-LF
Zoro # G408538898
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 0.25 to 4 gpm
- Inlet Type Compression
- Outlet Type Compression
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 170D-LF
- Zoro # G408538898
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 3 1/4 in |
Overall Width | 3 3/4 in |
Connection Size - Outlet | 3/8 in |
Connection Size - Inlet | 3/8 in |
Details
Item | Point Of Use Mixing Valve |
Body Material | Lead Free Bronze |
Flow Rate | 0.25 to 4 gpm |
Inlet Type | Compression |
Outlet Type | Compression |
Temp. Range | 95 Degrees to 120 Degrees F |
Max. Pressure | 125 psi |
Standards | Lead Free |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Inlet Temperature (Cold) | 33 Degrees to 80 Degrees F |
For Use With | Sensor, Single/Double Faucet |
Compliance | Lead Free |
Description
Point Of Use Mixing Valve, Body Material Lead Free Bronze, Flow Rate 0.25 to 4 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 95 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 3 1/4 in, Overall Width 3 3/4 in, Inlet Temperature (Cold) 33 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Sensor, Single/Double Faucet, Standards Lead Free, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cold Water Button, 7/16" x 3/4", Plastic (216-178JKNF)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-2MB)
- ZORO SELECT CPVC Transition Female Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Hub (4135-005SS)
- BRAY 24VDC SER63 SOLENOID NEMA4 (630250-21401536)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 63 gpm (TM-920B-LF-DT-RF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 43 gpm (LV-982-LF-RF)
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-CP)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1/2" NPT (G6020)
- Leonard Valve Mixing Valves