Shop All Mixing Valves
Leonard Valve
Point Of Use Mixing Valve, 1/2 in Inlet
Mfr # 270-LF-CP
Zoro # G408538867
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Lead-Free Bronze
- Flow Rate 0.25 to 12 gpm
- Inlet Type MIPS
- Outlet Type MIPS
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 270-LF-CP
- Zoro # G408538867
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 34 in |
Overall Width | 28 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Point Of Use Mixing Valve |
Body Material | Chrome-Plated Lead-Free Bronze |
Flow Rate | 0.25 to 12 gpm |
Inlet Type | MIPS |
Outlet Type | MIPS |
Temp. Range | 90 Degrees to 140 Degrees F |
Max. Pressure | 125 psi |
Standards | Lead Free |
Includes | GFCI Switch, Red and Green Lights |
Compliance | Lead Free |
Description
Point Of Use Mixing Valve, Body Material Chrome-Plated Lead Free Bronze, Flow Rate 0.25 to 12 gpm, Inlet Type MIPS, Outlet Type MIPS, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 34 in, Overall Width 28 in, Includes GFCI Switch, Red and Green Lights, Standards Lead Free, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (6RCU1)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28484000)
- LEGEND VALVE 1/8" BLACK CROSS (350-370)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-CP)
- LEONARD VALVE Emergency Mixing Valve System (TA-300-LF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-RF)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (3/4 LF 1170-UT- M2 3/4)
- Leonard Valve Mixing Valves