Shop All Mixing Valves
Leonard Valve
Mixing Valve, Lead Free Bronze, 95 gpm
Mfr # TM-1520B-LF-DT-RF
Zoro # G7971914
product price: $4,384.99
/ea
Free Shipping & Returns
$4,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 1 to 158 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # TM-1520B-LF-DT-RF
- Zoro # G7971914
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/2 in |
Overall Height | 25 in |
Overall Width | 10 in |
Connection Size - Outlet | 1 1/2 in |
Connection Size - Inlet | 1 1/4 in |
Details
Item | Mixing Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 1 to 158 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 200 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1017, Lead Free |
Compliance | Lead Free |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Includes | Check Stop, Wall Support |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
For Use With | Domestic Hot Water Applications |
Series | Next Generation High-Low |
Description
Mixing Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 1 to 158 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 60 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 25 in, Overall Width 10 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" Compression Brass Union 10PK (62C-3)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- GEBERIT Dbl Ction Bend Offset Pe-Hd 90G D110/90 (367.485.16.1)
- KOHLER Vox Rectangle Vessel Bathroom Sink Wi (2660-8-0)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 79 gpm (LV-983-LF-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 63 gpm (TM-920B-LF-DT-RF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-CP)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- LEONARD VALVE Thermostatic Mixing Valve, Bronze, Sweat (LV-981A-LF-RF)
- GOODMAN B2864905 Restrictor (B2864905)
- Leonard Valve Valves