Shop All Mixing Valves
Leonard Valve
Mixing Valve, Lead Free Bronze, 86 gpm
Mfr # XL-150-LF-BDT
Zoro # G7918915
product price: $2,882.99
/ea
Free Shipping & Returns
$2,882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 3 to 124 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # XL-150-LF-BDT
- Zoro # G7918915
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/2 in |
Overall Height | 6 in |
Overall Width | 8 in |
Connection Size - Inlet | 1 1/4 in |
Connection Size - Outlet | 1 1/2 in |
Details
Item | Mixing Valve |
Body Material | Lead Free Bronze |
Flow Rate | 3 to 124 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 95 Degrees to 135 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1017, Lead Free |
For Use With | Domestic Hot Water Applications |
Includes | Check Stop, Wall Support |
Compliance | Lead Free |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Series | XL |
Description
Mixing Valve, Body Material Lead Free bronze, Flow Rate 3 to 124 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 95 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 6 in, Overall Width 8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free, Compliance Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BV, 1/2in. SS, FP, Latch Lever (76F-103-27A)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Tube Size 2 In (454009)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- ZURN Tubular Brass (Z1021WL-PC)
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 63 gpm (TM-920B-LF-DT-RF)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170-LF-CP)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 4.5 gpm (170-LF)
- ALPHA Lead Free Tempering Valve, Plastic, 1/2" Connections (STP7069-12S)
- Leonard Valve Valves