Shop All Mixing Valves
Leonard Valve
Mixing Valve, Lead Free Bronze, 63 gpm
Mfr # TM-920B-LF-DT-RF
Zoro # G8293144
Free Shipping & Returns
$3,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 1 to 103 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # TM-920B-LF-DT-RF
- Zoro # G8293144
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Overall Height | 23 in |
Overall Width | 10 in |
Connection Size - Inlet | 1 1/4 in |
Connection Size - Outlet | 1 1/4 in |
Details
Item | Mixing Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 1 to 103 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 200 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1017, Lead Free |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
For Use With | Domestic Hot Water Applications |
Compliance | Lead Free |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Includes | Check Stop, Wall Support |
Series | Next Generation High-Low |
Description
Mixing Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 1 to 103 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Temp. Range 60 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 23 in, Overall Width 10 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10701)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, S/T (TBB1007CPFG)
- MAID-O-MIST Jacobus #6 1/8" Angle (Jacobus #6 1/8" Angle)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 43 gpm (LV-982-LF-RF)
- LEONARD VALVE Point Of Use Mixing Valve, 1/2 in Inlet (270-LF-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 79 gpm (LV-983-LF-RF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 145 gpm (TM-2020B-LF-DT-RF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-RF)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000BY)
- Leonard Valve Valves