Shop All Mixing Valves
Leonard Valve
Mixing Valve, Lead Free Bronze, 139 gpm
Mfr # LV-985-SW-LF-RF
Zoro # G8048266
product price: $2,418.99
/ea
Free Shipping & Returns
$2,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 10 to 205 gpm
- Inlet Type Sweat
- Outlet Type Sweat
- Inlet Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # LV-985-SW-LF-RF
- Zoro # G8048266
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Height | 8 in |
Overall Width | 9 3/8 in |
Connection Size - Inlet | 2 in |
Connection Size - Outlet | 2 in |
Details
Item | Mixing Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 10 to 205 gpm |
Inlet Type | Sweat |
Outlet Type | Sweat |
Temp. Range | 95 Degrees to 135 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1017, Lead Free |
Includes | Check Stop, Wall Support |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Compliance | Lead Free |
For Use With | Domestic Hot Water Applications |
Series | LV |
Description
Mixing Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 10 to 205 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 2 in, Outlet Size 2 in, Temp. Range 95 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 8 in, Overall Width 9 3/8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3999-U-0)
- EZ-FLO EASTMAN Manual, Single Hole Only Mount, 1 Hole Gooseneck Pull Out Kitchen Faucet (10388)
- ANVIL Hex Head Plug, Cast Iron, 1 1/4", Class 150 (0318901923)
- KOHLER Awaken B90 Handshower With Eco-Boost (99248-CP)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-150-CP)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-RF)
- LEONARD VALVE Point Of Use Mixing Valve, 1/2 in Inlet (270-LF-CP)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170-LF-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- GOODMAN B2864905 Restrictor (B2864905)
- Leonard Valve Mixing Valves