Shop All Mixing Valves
Leonard Valve
Inline Diverter, 1/2 in Inlet
Mfr # D-2L
Zoro # G208619612
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass Handle, Copper Connections
- Inlet Size 1/2 in
- Standards ADA Compliant
- Includes Lever Handle
- Compliance ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # D-2L
- Zoro # G208619612
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Inline Diverter |
Body Material | Brass Handle, Copper Connections |
Standards | ADA Compliant |
Includes | Lever Handle |
Compliance | ADA Compliant |
Description
Inline Diverter, Body Material Brass (Handle), Copper (Connections), Inlet Size 1/2 in, Includes Lever Handle, Standards ADA Compliant, Compliance ADA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- ASCO 8210G095 120/60 110/50 Vac (8210G095)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- HAPCO-ELMAR Contempo Flat Tissue Box Cover, Graphite, 12PK (FTB-Graphite)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 43 gpm (LV-982-LF-RF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-RF)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (PAM-II-E)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 39 gpm (XL-82-LF-BDT)
- LEONARD VALVE Wax Master Mixing Valve, 2 in Inlet (LV-985-SW-LF-BDT-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- LEGEND VALVE 1/2" NL TMV SWT ADPT w/o CHECK (115-313NLS)
- Leonard Valve Mixing Valves