Shop All Sink Repair Parts
Leonard Valve
Hose Station, 3/4 In, 6 gpm, Rough Bronze
Mfr # SW-75-EVBD-RF
Zoro # G5192144
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Max. Flow Rate 6 gpm
- Height 25 in
- Finish Rough Bronze
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # SW-75-EVBD-RF
- Zoro # G5192144
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Pipe Size | 3/4 in |
Height | 25 in |
Length | 10 in |
Width | 10 in |
Details
Item | Hose Station |
Max. Flow Rate | 6 gpm |
Finish | Rough Bronze |
Includes | Mounting hardware |
Connection Type | FNPT x MGHT |
Material | Lead Free Bronze |
Max. Water Pressure | 125 psi |
Temp. Range | 60 Degrees to 200 Degrees F |
Hose Rack Material | Stainless Steel |
Max. Steam Pressure | 80 psi |
Dial Range | 20 Degrees to 240 Degrees F |
Valve Material | Lead Free Bronze |
Description
Hose Station, Pipe Size 3/4 in, Max. Flow Rate 6 gpm, Height 25 in, Width 10 in, Length 10 in, Connection Type FNPT x MGHT, Max. Water Pressure 125 psi, Max. Steam Pressure 80 psi, Temp. Range 60 Degrees to 200 Degrees F, Dial Range 20 Degrees to 240 Degrees F, Material Lead Free Bronze, Finish Rough Bronze, Hose Rack Material Stainless Steel, Valve Material Lead Free Bronze, Includes Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF 886-P 3 x 4 in. Closet Flange (4263455)
- PENTAIR/PENTEK String Wound Filter Cartridge, 20 gpm, 25 Micron, 4-1/2" O.D., 20 in H (155356-75)
- ZORO SELECT Flange, Polypropylene, 2", Schedule 80, 150 psi Max Pressure (AF200)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1602)
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Chrome (SW-75-EVBD-CP)
- LEONARD VALVE Hose Station, 3/4 In, SS/Brass, 25 In L (ST-75-LF-ED)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Rough Bronze (THS-25-VBD-RF)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Chrome (THS-25-VBD-CP)
- KOHLER Sink Strainer With 1-1/2" Tailpiece (9115-CP)
- SLOAN Repair Kit Ebf1009A Fiber Optic Cable Repair Kit (3315122)
- B & K Basin Faucet, Single, Hot/Cold (120-003NLA)
- Leonard Valve Sink Repair Parts