Shop All Sink Repair Parts
Leonard Valve
Hose Station, 3/4 In, 6 gpm, Rough Bronze
Mfr # 3800-VBD-RF
Zoro # G5155534
Free Shipping & Returns
$1,678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Max. Flow Rate 6 gpm
- Application Waste Water Treatment
- Includes Mounting Hardware
- Finish Rough Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # 3800-VBD-RF
- Zoro # G5155534
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Pipe Size | 3/4 in |
Length | 10 in |
Height | 24 1/2 in |
Width | 10 1/2 in |
Overall Height | 24 1/2 in |
Overall Width | 8 in |
Overall Length | 10 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Description
Hose Station, Pipe Size 3/4 in, Max. Flow Rate 6 gpm, Height 24 1/2 in, Width 10 1/2 in, Length 10 in, Connection Type FNPT x MGHT, Max. Water Pressure 125 psi, Max. Steam Pressure 80 psi, Temp. Range 60 Degrees to 200 Degrees F, Dial Range 20 Degrees to 240 Degrees F, Material Stainless Steel, Finish Rough Bronze, Hose Rack Material Stainless Steel, Valve Material Bronze, Includes Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 17" W x Drop-In, Sink (CDKAD2517VRC)
- ZURN COUPLING PEX 10PK 1/2"" (UP008A10)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555)
- KOHLER Purist Robe Hook (14443-CP)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Chrome (THS-25-VBD-CP)
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Rough Bronze (SW-75-EVBD-RF)
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Chrome (SW-75-EVBD-CP)
- LEONARD VALVE Hose Station, 3/4 In, SS/Brass, 25 In L (ST-75-LF-ED)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Rough Bronze (THS-25-VBD-RF)
- INTERDESIGN Sink Strainer Forma Ss (65382)
- AMERICAN STANDARD Declyn WalMnted Sink Wht (0321.026.020)
- Leonard Valve Sink Repair Parts