Shop All Mixing Valves
Leonard Valve
Emergency Shower Valve, 1 in Inlet
Mfr # EXL-800-LF
Zoro # G008538861
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 20 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # EXL-800-LF
- Zoro # G008538861
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Overall Height | 10 1/4 in |
Overall Length | 12 1/2 in |
Connection Size - Inlet | 1 in |
Connection Size - Outlet | 1 1/4 in |
Outlet Connection Size | 1 1/4 in |
Inlet Connection Size - Cold | 1 in |
Inlet Connection Size - Hot | 1 in |
Description
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 20 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 0 Degrees to 140 Degrees F, Max. Pressure 125 psig, Overall Height 10 1/4 in, For Use With Drench Shower/Eye/Face Wash Applications, Includes Check-stops, Dial Thermometer, Thermostatic Water Mixing Valve, Standards ASSE 1071, CSA, CUS, Compliance ASSE 1071 Certified, CSA Certified, CUS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4A-MB4LPFA-SSP)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1150TE)
- DELTA Clear, Knob Handle, Kit (H41)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 39 gpm (XL-82-LF-BDT)
- LEONARD VALVE Emergency Mixing Valve, 1 1/4 in Inlet (TM-5100-LF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 45 gpm (TM-520B-LF-DT-RF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-RF)
- LEONARD VALVE Thermostatic Mixing Valve, Bronze, Sweat (LV-981A-LF-RF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-RF)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-RF)
- Leonard Valve Mixing Valves