Shop All Mixing Valves
Leonard Valve
Emergency Mixing Valve, 1 1/4 in Inlet
Mfr # TM-5100-LF
Zoro # G408619566
product price: $1,619.99
/ea
Free Shipping & Returns
$1,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 40 gpm
- Inlet Type Union
- Inlet Size 1 1/4 in
- Outlet Size 1 1/2 in
- Temp. Range 0 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # TM-5100-LF
- Zoro # G408619566
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/2 in |
Overall Width | 15 in |
Connection Size - Inlet | 1 1/4 in |
Connection Size - Outlet | 1 1/2 in |
Details
Item | Emergency Mixing Valve |
Flow Rate | 40 gpm |
Inlet Type | Union |
Temp. Range | 0 Degrees to 140 Degrees F |
Max. Pressure | 30 psi |
Standards | ANSI Z358.1 |
For Use With | Multiple Drench Shower Valve |
Includes | Dial Thermometer, Thermostatic Water Mixing Valve, Union Angle Checkstops, Wall Mounting Bracket |
Compliance | ANSI Z358.1 |
Description
Emergency Mixing Valve, Flow Rate 40 gpm, Inlet Type Union, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 0 Degrees to 140 Degrees F, Max. Pressure 30 psi, Overall Width 15 in, For Use With Multiple Drench Shower Valve, Includes Dial Thermometer, Thermostatic Water Mixing Valve, Union Angle Checkstops, Wall Mounting Bracket, Standards ANSI Z358.1, Compliance ANSI Z358.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5501905)
- VELVAC 1" x 3/4" Malleable Iron Reducer Bushing (017000)
- LEGEND VALVE 1-1/2x1-1/2"x1" F1960 PPSU TEE (461-956)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 97 gpm (LV-984-LF-RF)
- LEONARD VALVE Checkstop Valve, 2 in Outlet, 2 in Inlet (TM-200-SW-AT-LF-RF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 95 gpm (TM-1520B-LF-DT-RF)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-CP)
- HONEYWELL Vcznd6100 1-1/4" Npt. 3-Way (VCZND6100)
- Leonard Valve Valves