Shop All Mixing Valves
Leonard Valve
Emergency Eye Wash Valve, 1/2 in Inlet
Mfr # EXL-300-LF
Zoro # G908538848
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 7 gpm
- Inlet Type Threaded
- Outlet Type Threaded
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # EXL-300-LF
- Zoro # G908538848
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 10 1/4 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Emergency Eye Wash Valve |
Flow Rate | 7 gpm |
Inlet Type | Threaded |
Outlet Type | Threaded |
Temp. Range | 0 Degrees to 140 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1071, CSA, CUS |
Compliance | ASSE 1071 Certified, CSA Certified, CUS |
Includes | Checkstops, Dial Thermometer, Thermostatic Water Mixing Valve |
For Use With | Eye or Eye/Face Wash |
Description
Emergency Eye Wash Valve, Flow Rate 7 gpm, Inlet Type Threaded, Outlet Type Threaded, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 0 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 10 1/4 in, For Use With Eye or Eye/Face Wash, Includes Checkstops, Dial Thermometer, Thermostatic Water Mixing Valve, Standards ASSE 1071, CSA, CUS, Compliance ASSE 1071 Certified, CSA Certified, CUS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- HAYWARD FLOW CONTROL 3", socket, CPVC, Y Strainer, 150 psi (YS20300S)
- CULLIGAN Icemaker Filter, 0.5 gpm, 5 Micron (IC-EZ-3)
- APOLLO VALVES Vacuum Breaker, 1/2 In, FNPT, Brass, 125 psi (3820301)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 9 gpm (370-LF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-RF)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF MMV-US)
- Leonard Valve Valves