Shop All Mixing Valves
Leonard Valve
Checkstop Valve, 2 in Outlet, 2 in Inlet
Mfr # TM-200-SW-AT-LF-RF
Zoro # G808538863
product price: $2,577.99
/ea
Free Shipping & Returns
$2,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 30 gpm
- Inlet Type Sweat
- Outlet Type Sweat
- Inlet Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # TM-200-SW-AT-LF-RF
- Zoro # G808538863
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Connection Size - Inlet | 2 in |
Connection Size - Outlet | 2 in |
Details
Item | Checkstop Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 30 gpm |
Inlet Type | Sweat |
Outlet Type | Sweat |
Temp. Range | 42 Degrees to 200 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1017 |
Compliance | ASSE 1017 |
Includes | Cast Lever Handle, Combination Checkstops, Wall Support |
Description
Checkstop Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 30 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 2 in, Outlet Size 2 in, Temp. Range 42 Degrees to 200 Degrees F, Max. Pressure 125 psi, Includes Cast Lever Handle, Combination Checkstops, Wall Support, Standards ASSE 1017, Compliance ASSE 1017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI03)
- KOHLER Underscore Oval 59-11/16" X 35-5/8" Drop-In Bath (5713-96)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (58305-BN)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 139 gpm (LV-985-SW-LF-RF)
- LEONARD VALVE Checkstop Valve, 1 1/4 in Inlet (TM-150-AT-LF-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-CP)
- HONEYWELL Amx300Lf Amx Mixing Valve Kit - (AMX300LF)
- Leonard Valve Mixing Valves