Shop All Mixing Valves
Leonard Valve
Checkstop Valve, 1 in Inlet
Mfr # TM-80-AT-LF-RF
Zoro # G308538875
product price: $1,310.99
/ea
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 13 to 80 gpm
- Inlet Size 1 in
- Outlet Size 1 1/4 in
- Temp. Range 42 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # TM-80-AT-LF-RF
- Zoro # G308538875
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Connection Size - Inlet | 1 in |
Connection Size - Outlet | 1 1/4 in |
Details
Item | Checkstop Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 13 to 80 gpm |
Temp. Range | 42 Degrees to 200 Degrees F |
Max. Pressure | 125 psi |
Standards | Lead Free |
Compliance | Lead Free |
For Use With | Low Temperature and Industrial Application |
Includes | Checkstops |
Description
Checkstop Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 13 to 80 gpm, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 42 Degrees to 200 Degrees F, Max. Pressure 125 psi, For Use With Low Temperature and Industrial Application, Includes Checkstops, Standards Lead Free, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Innovator Overflow and Silicone, Brass (948700-PP-PB-G)
- GENERAL WIRE Gen-Ear LE Water Leak Location System, (GR-LE)
- SIOUX CHIEF DropKick ABS Offset Closet Flange 3 in., 3PK (889-45AM)
- VIEGA Viega MegaPress XL reducer, 3" x 2-1/2" (26735)
- LEONARD VALVE Thermostatic Mixing Valve, Bronze, Sweat (LV-981A-LF-RF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-CP)
- LEONARD VALVE Electronic Mixing Valve, 3/4 in Inlet (PNV-100-LF)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 4.5 gpm (170-LF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-150-RF)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (7600-VP)
- POWERS Thermostatic Mixing Valve, 3/8 in. (LFE480-10)
- Leonard Valve Valves