Shop All Mixing Valves
Leonard Valve
Checkstop Valve, 1 in Inlet
Mfr # TM-80-AT-LF-NI
Zoro # G808619586
product price: $3,340.99
/ea
Free Shipping & Returns
$3,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass, Bronze
- Flow Rate 13 to 80 gpm
- Inlet Size 1 in
- Outlet Size 1 1/4 in
- Temp. Range 42 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # TM-80-AT-LF-NI
- Zoro # G808619586
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Connection Size - Inlet | 1 in |
Connection Size - Outlet | 1 1/4 in |
Details
Item | Checkstop Valve |
Body Material | Brass, Bronze |
Flow Rate | 13 to 80 gpm |
Temp. Range | 42 Degrees to 200 Degrees F |
Max. Pressure | 125 psi |
Standards | Lead Free |
Compliance | Lead Free |
Includes | Checkstops |
For Use With | Low Temperature and Industrial Application |
Description
Checkstop Valve, Body Material Brass, Bronze, Stainless Steel, Flow Rate 13 to 80 gpm, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 42 Degrees to 200 Degrees F, Max. Pressure 125 psi, For Use With Low Temperature and Industrial Application, Includes Checkstops, Standards Lead Free, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank Seal (1145626)
- JONES STEPHENS 1/2" x 5-1/2" Black Pipe Nipple (30555)
- WATTS Water Pressure Reducing Valve, 4-7/8 in.L (1" LFN55BM1-U)
- ASCO Mini DIN Connector (290414-001)
- LEONARD VALVE Electronic Mixing Valve, 3/4 in Inlet (PNV-100-LF)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 63 gpm (TM-920B-LF-DT-RF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-CP)
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 139 gpm (LV-985-SW-LF-RF)
- Leonard Valve Mixing Valves