Shop All Mixing Valves
Leonard Valve
Checkstop Valve, 1 1/4 in Inlet
Mfr # TM-150-AT-LF-NI
Zoro # G008619584
product price: $4,410.99
/ea
Free Shipping & Returns
$4,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass, Bronze, Stainless Steel
- Flow Rate 13 to 140 gpm
- Inlet Size 1 1/4 in
- Outlet Size 1 1/2 in
- Temp. Range 42 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # TM-150-AT-LF-NI
- Zoro # G008619584
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/2 in |
Overall Height | 8 in |
Overall Length | 12 in |
Connection Size - Outlet | 1 1/2 in |
Connection Size - Inlet | 1 1/4 in |
Inlet Connection Size - Hot | 1 1/4 in |
Inlet Connection Size - Cold | 1 1/4 in |
Outlet Connection Size | 1 1/2 in |
Description
Thermostatic Mixing Valve, Body Material Brass, Bronze, Stainless Steel, Flow Rate 13 to 140 gpm, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 42 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 8 in, For Use With Low Temperature and Industrial Application, Includes Check-stops, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis Equal Double Undermount Truffle, Undermount Mount, 0 Hole (517678)
- SANI-LAV Insulated Cover, 6-1/8" Black (N8BC)
- ZORO SELECT Galv.Nipple, Welded, 6 x 20 (793LR8)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 200 psi (HG110D)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (PAM-II-E)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 15 gpm (TM-26-LF-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 43 gpm (LV-982-LF-RF)
- LEONARD VALVE Electronic Mixing Valve, 1 in Inlet (PNV-125-LF)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-11)
- Leonard Valve Mixing Valves