Shop All Valve Parts
Leonard Valve
Check Kit
Mfr # KIT 4/EXL800
Zoro # G008664959
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EXL-800-LF
- Product Type Valve Repair Kit
- Material Rubber, Stainless Steel
- Valve Type Shut-Off Valves
- Includes (2) Stems, (4) O-Rings, Cover, Locking Ring, Lower, Return Spring, Shut Off Disk, Shuttle, Shuttle Assembly, Snap Ring, Upper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT 4/EXL800
- Zoro # G008664959
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | EXL-800-LF |
Product Type | Valve Repair Kit |
Material | Rubber, Stainless Steel |
Valve Type | Shut-Off Valves |
Includes | (2) Stems, (4) O-Rings, Cover, Locking Ring, Lower, Return Spring, Shut Off Disk, Shuttle, Shuttle Assembly, Snap Ring, Upper |
Operating Temperature - Minimum | 65 Degrees F |
Compatible with Manufacturer Model Number | EXL-800-LF |
Airflow - Maximum | 3 gpm |
Operating Temperature - Maximum | 100 Degrees F |
Compatible with Series | EXL-800-LF |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | EXL-800-LF |
Compatible Manufacturer Part Number | EXL-800-LF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes (2) Stems, (4) O-Rings, Cover, Locking Ring, Lower, Return Spring, Shut Off Disk, Shuttle, Shuttle Assembly, Snap Ring, Upper, Compatible with Series EXL-800-LF, Material Rubber, Stainless Steel, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number EXL-800-LF, Compatible with Grainger Part Number 802D43, Compatible with Brand Leonard, Airflow - Maximum 3 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" FNPT x MNPT SS Adapter (2-2 RA-SS)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030S)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/50)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV984)
- LEONARD VALVE Rebuilding Kit (KIT R/LVC)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Mounting Bracket, 170A-Lf (BRKT-170A-LF)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- PLUMB PAK BALLCOCK REPAIR KIT 8.5"" (PP830-1)
- Leonard Valve Valve Parts