Shop All Valve Parts
Leonard Valve
Check Kit
Mfr # KIT 4/EXL300
Zoro # G508664961
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EXL-300-LF
- Product Type Valve Repair Kit
- Includes (2) Lower Covers, (2) Upper Covers, (4) O-Rings, Cover, Flapper, Return Spring, Shut Off Disk, Shuttle Assembly, Snap Ring, Stem, Stem Assembly
- Material Rubber
- Valve Type Shut-Off Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT 4/EXL300
- Zoro # G508664961
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | EXL-300-LF |
Product Type | Valve Repair Kit |
Includes | (2) Lower Covers, (2) Upper Covers, (4) O-Rings, Cover, Flapper, Return Spring, Shut Off Disk, Shuttle Assembly, Snap Ring, Stem, Stem Assembly |
Material | Rubber |
Valve Type | Shut-Off Valves |
Operating Temperature - Maximum | 100 Degrees F |
Compatible with Series | EXL-300-LF |
Airflow - Maximum | 2 gpm |
Compatible with Manufacturer Model Number | EXL-300-LF |
Operating Temperature - Minimum | 65 Degrees F |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | EXL-300-LF |
Compatible Manufacturer Part Number | EXL-300-LF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes (2) Lower Covers, (2) Upper Covers, (4) O-Rings, Cover, Flapper, Return Spring, Shut Off Disk, Shuttle Assembly, Snap Ring, Stem, Stem Assembly, Compatible with Series EXL-300-LF, Material Rubber, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number EXL-300-LF, Compatible with Grainger Part Number 802D42, Compatible with Brand Leonard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece (1PNY9)
- GROHE Universal Flow Straightener Starlight Ch (13955000)
- KRUETER QUICK MOUNT VALVE ADAPTOR (HPO-5074)
- T&S BRASS Vandal Resistant, 55/64"-27 FNPT Aerator (B-0199-06)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/THS/N)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEONARD VALVE Rebuilding Kit (KIT R/LVC)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV982)
- HONEYWELL Am100C-Upex-1Lf Aquamix Lead (AM100C-UPE)
- Leonard Valve Valve Parts