Shop All Valve Parts
Leonard Valve
Bracket Assembly
Mfr # BRKT
Zoro # G208664957
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 170A-LF
- Includes Mounting Bracket, Mounting Hardware
- Product Type Valve Repair Kit
- Material Copper, Stainless Steel
- Compatible with Manufacturer Model Number 170A-LF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # BRKT
- Zoro # G208664957
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | 170A-LF |
Includes | Mounting Bracket, Mounting Hardware |
Product Type | Valve Repair Kit |
Material | Copper, Stainless Steel |
Compatible with Manufacturer Model Number | 170A-LF |
Valve Type | Mixing Valves |
Operating Temperature - Minimum | 5 Degrees F |
Compatible with Series | 270/269, 369-LF, LF&370 |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | 170A-LF |
Compatible Manufacturer Part Number | 170A-LF |
Description
Bracket Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower Replacement Valve with Pull Rod (RPG20-1985)
- BACK2BASICS 24 in. Chrome Linear Shower Drain (BA2188126)
- DANCO Flush Valve Gasket Black Rubber (40079B)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-12-8)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/28)
- LEONARD VALVE Control Rod Group- (PV-CR-2)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- SLOAN Flush Valve Accessory H543Asd Rep Kit F/ H540A H600A 3/4 Stop (3308856)
- Leonard Valve Valve Parts