Shop All Showerhead and Tub Accessories
Leonard Valve
3/4" Hose 75 ft., Cream
Mfr # 75 HDH
Zoro # G5155403
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material EPDM and Steel Body/Brass Couplings
- Length 75 ft
- Pipe Size 1/2 in
- Includes Brass Couplings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 75 HDH
- Zoro # G5155403
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 75 ft |
Pipe Size | 1/2 in |
Details
Color | Cream |
Material | EPDM and Steel Body/Brass Couplings |
Item | Hose |
Includes | Brass Couplings |
Flow Rate | 6 gpm |
Max. Pressure | 125 psi |
Temp. Range | 60 Degrees to 180 Degrees F |
Connection Type | MNPT x Swivel FGHT |
Accessory Type | Hose |
Description
Hose, Pipe Size 1/2 in, Length 75 ft, Material EPDM and Steel Body/Brass Couplings, Connection Type MNPT x Swivel FGHT, Flow Rate 6 gpm, Max. Pressure 125 psi, Temp. Range 60 Degrees to 180 Degrees F, Color Cream, Includes Brass Couplings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Afs-15If, Replacement Inner Filter For A (708726)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- BK RESOURCES 29-8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24L)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- LEONARD VALVE Shower Valve, Pressure Balanced (PAM-II-ST-F)
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- LEONARD VALVE Shower Valve System, Press Balance (6702-F ADVANTAGE)
- LEONARD VALVE Press Balance Shower Valve, Shower Head (6701-F ADVANTAGE)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- PULSE SHOWERSPAS Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3002-RIV-PB-ORB)
- Leonard Valve Showerhead and Tub Accessories