Shop All Showerhead and Tub Accessories
Leonard Valve
3/4" Hose 50 ft., Cream
Mfr # 50 HDH
Zoro # G5155446
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material EPDM and Steel Body/Brass Couplings
- Length 50 ft
- Max. Pressure 125 psi
- Connection Type MNPT x Swivel FGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 50 HDH
- Zoro # G5155446
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 50 ft |
Pipe Size | 1/2 in |
Details
Color | Cream |
Material | EPDM and Steel Body/Brass Couplings |
Max. Pressure | 125 psi |
Connection Type | MNPT x Swivel FGHT |
Item | Hose |
Flow Rate | 6 gpm |
Includes | Brass Couplings |
Temp. Range | 60 Degrees to 180 Degrees F |
Accessory Type | Hose |
Description
Hose, Pipe Size 1/2 in, Length 50 ft, Material EPDM and Steel Body/Brass Couplings, Connection Type MNPT x Swivel FGHT, Flow Rate 6 gpm, Max. Pressure 125 psi, Temp. Range 60 Degrees to 180 Degrees F, Color Cream, Includes Brass Couplings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Flanged Sink Elbow, 90, Cast Bronze (708 1/2)
- SLOAN G2 Opt Plus Ress-U-3.5-Xdt Adj/Gj (3325423)
- DIXON Spool Adapter, 2 x 3 In, 125 psi, Aluminum (2030-AA-AL)
- LEGRIS Push-to-Connect Union Tee, 1/4 in x 1/8 in Tube Size, Nylon, Black, 10 PK (3104 56 53)
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- LEONARD VALVE Shower Valve, Pressure Balanced (4500 AQUATROL)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- LEONARD VALVE Thermostatic Mixing Valve, Lead Free, Brz (210-LF-F)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- Leonard Valve Showerhead and Tub Accessories