Shop All Showerhead and Tub Accessories
Leonard Valve
3/4" Hose 25 ft., Cream
Mfr # 25 HDH
Zoro # G5192135
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material EPDM and Steel Body/Brass Couplings
- Length 25 ft
- Max. Pressure 125 psi
- Connection Type MNPT x Swivel FGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 25 HDH
- Zoro # G5192135
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 25 ft |
Pipe Size | 3/4 in |
Details
Color | Cream |
Material | EPDM and Steel Body/Brass Couplings |
Max. Pressure | 125 psi |
Connection Type | MNPT x Swivel FGHT |
Item | Hose |
Flow Rate | 6 gpm |
Temp. Range | 60 Degrees to 180 Degrees F |
Includes | Brass Couplings |
Accessory Type | Hose |
Description
Hose, Pipe Size 3/4 in, Length 25 ft, Material EPDM and Steel Body/Brass Couplings, Connection Type MNPT x Swivel FGHT, Flow Rate 6 gpm, Max. Pressure 125 psi, Temp. Range 60 Degrees to 180 Degrees F, Color Cream, Includes Brass Couplings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024805)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- LEONARD VALVE Shower Valve, Pressure Balanced (4500 AQUATROL)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- LEONARD VALVE Press Balance Shower Valve, Shower Head (6701-F ADVANTAGE)
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- Leonard Valve Showerhead and Tub Accessories