Shop All Hydraulic Reservoir Suction Strainers
Lenz
Tank Strainers Sump 6.9’’ Length, 20 Gpm, 1 1/4’’ NPT, 100 Micron
Mfr # 221201
Zoro # G2651386
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Flow (GPM) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221201
- Zoro # G2651386
- UPC # 615986038529
- Country of Origin United States
- Category Hydraulic Reservoir Suction Strainers
Details
Nominal Flow (GPM) | 20 |
Description
All are reusable and feature 100 mesh stainless steel pleated element, nickel-plated steel end caps, and epoxy-bonded joints for compatibility with all fluids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Hydac HSS 222/229 Accumulator Mounting Accessory (HSS 222/229)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- LENZ Filler Breather Bolt-On Strainer 5.32’’Length, 160 Gpm, 24" Cfm (221602)
- LENZ Internally-Mounted Tank Strainers Sump 11.8’’ Length, 100 Gpm (221211)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/4 NPT MALE (221274)
- LENZ Internally-Mounted Tank Strainers (Bypass): 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221265)
- LENZ Internally-Mounted Tank Strainers Sump 8.0’’ Length, 30 Gpm (221206)
- LENZ Internally Mounted Tank Strainers: 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221200)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- Lenz Hydraulic Filtration