Shop All Hydraulic Filters
Lenz
Spin-On Filters Assembly: 10 Micron, 200 PSI, 20 GPM, 3/4 NPTF Port, 15 PSI Bypass
Mfr # 221053
Zoro # G003534424
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Port Thread Size 3/4 NPTF
- Micron Rating 10
- Max. Pressure (PSI) 200 PSI
- Max. Flow GPM 20
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221053
- Zoro # G003534424
- UPC # 615986056943
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Inlet Port Thread Size | 3/4 NPTF |
Details
Micron Rating | 10 |
Max. Pressure (PSI) | 200 PSI |
Max. Flow GPM | 20 |
Weight | 3 lbs |
Description
For use in low pressure, return-line applications with petroleum base fluids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 201in PL, T402 (2010H100)
- INGERSOLL-RAND Auxiliary Valve, Ingersoll Rand (49816283)
- DAYTON 1F630 Pillow Block Bearing (1F630)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- LENZ Filter Assembly Spin-On, Double 100 Gpm, 1 1/2" NPTf Ports, 221045 (221045)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- PALL PALL HC9604FCZ16Z Replacement/Interchange Hydraulic Filter (MF0058318)
- Lenz Hydraulic Filtration