Shop All Breathers
Lenz
Screw-in Filler Breathers (Steel): 2.8 in. Overall Length, 3/4 NPT Screw In, 5 PSI Pressurized
Mfr # 221681
Zoro # G203534415
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 40
- NPT Inlet (In.) 3/4 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Micron Rating | 40 |
NPT Inlet (In.) | 3/4 NPT |
Description
Pressurized Breather Filter, this device is similar to a conventional breather, but it incorporate s a relief valve set at 5 PSI and a vacuum breaker. When the fluid level first falls, air enters the reservoir through the vacuum breaker and filter. When the level rises, air is compressed rather than being expelled. Thereafter, changing fluid levels are accommodated by the changing size of the air bubble in the reservoir, instead of by breathing to atmosphere. Pressurized breathers can reduce breathing by as much
as 90% to 95%, increasing the life of the breather filter by a factor of 10. They are
recommended for systems that are expected to operate in extremely dusty environments and mobile applications.
as 90% to 95%, increasing the life of the breather filter by a factor of 10. They are
recommended for systems that are expected to operate in extremely dusty environments and mobile applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005BN3HC, Pressure Line, 5 micron (ZX-0110D005BN3HC)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- SPEEDAIRE Kit, Intercooler, Left, r30 (Z9142)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- LENZ Screw-in Filler Breathers: 2.1 in. Overall Length, 1 NPT (221644)
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- LENZ Filler Breather Bolt-On 4" Nylon, 5.32" Length, 40 Micron, 180 Gpm (221600)
- LENZ Bolt-on Filler Breathers: 8.3 in. Overall Length, 40 Micron, 180 GPM (221660)
- LENZ Filler Breather Bolt-Ons Nylon 5.3’’ Length, 200 Gpm, 30" Cfm (221661)
- HYDAC Hydac ADAPTER A3 FPK/SB Adapter (ADAPTER A3 FPK/SB)
- Lenz Hydraulic Filtration