Shop All Breathers
Lenz
Screw-in Filler Breathers (Steel): 2.2 in. Overall Length, 3/8 NPT Screw In Threaded
Mfr # 221683
Zoro # G003534394
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 40
- NPT Inlet (In.) 3/8 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Micron Rating | 40 |
NPT Inlet (In.) | 3/8 NPT |
Description
Steel construction. Polyurethane foam element. For use with petroleum, mineral and waterbased fluid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- 3M Supplied Air Hose, 100 ft., 3/8" dia., Blue (W-9445-100)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-200-EA)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- LENZ Filler Breather Bolt-Ons Nylon 5.3’’ Length, 200 Gpm, 30" Cfm (221661)
- LENZ Bolt-on Filler Breathers: 8.3 in. Overall Length, 40 Micron, 180 GPM (221660)
- LENZ Filler Breather Screw-In 3.3’’ Length, 3/4’’ NPT Thread, 4" Nylon (221603)
- LENZ Screw-in Filler Breathers: 2.1 in. Overall Length, 1 NPT (221644)
- LENZ Filler Breather Bolt-On 4" Nylon, 5.32" Length, 40 Micron, 180 Gpm (221600)
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- PARKER Reservoir Breather, 1 In NPT, 9 In L (934332T)
- Lenz Hydraulic Filtration