Shop All Hydraulic Filter Elements
Lenz
Replacement Filter Element 10 Micron, 20 Gpm, 200 PSI
Mfr # 221011
Zoro # G2653118
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 200
- Microns 10
- Max. Flow GPM 20
- Weight 1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221011
- Zoro # G2653118
- UPC # 615986010112
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Max. Pressure | 200 |
Microns | 10 |
Max. Flow GPM | 20 |
Weight | 1 lbs. |
Description
For use in low pressure, return-line filter applications with petroleum base fluids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203Z)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH55143, Return Line, 25 micron, Outside-In (MF0062297)
- INGERSOLL-RAND Maintenance Kit (32319451)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38341-610)
- LENZ Replacement Elements: 25 Micron, 150 PSI, 55 GPM, 1 1/2 in.-16 UNF (221014)
- LENZ Replacement Filter Element 10 Micron, 150 PSI, 55 Gpm, 221013 (221013)
- BUYERS PRODUCTS Sump Strainer, 1-1/2" NPT, Male Thread (SW1501003)
- PARKER Filter Element, 25 Micron, 20 GPM, 150 PSI (925023)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- HYDAC 0009 L 002 BN Filter Element, Size 0009 (0009 L 002 BN)
- Lenz Hydraulic Filtration