Shop All Hydraulic Filter Elements
Lenz
Replacement Elements: 25 Micron, 150 PSI, 55 GPM, 1 1/2 in.-16 UNF
Mfr # 221014
Zoro # G003534530
original price:
$61.10
26% off
new price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 150 PSI
- Microns 25
- Max. Flow GPM 55
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221014
- Zoro # G003534530
- UPC # 615986056936
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Max. Pressure (PSI) | 150 PSI |
Microns | 25 |
Max. Flow GPM | 55 |
Weight | 3 lbs |
Description
For use in low pressure, return-line filter applications with petroleum base fluids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- ALLEN TOOL CO T-Post Puller Tool and Handyman Jacks (ALLEN TOOL 1 CARDED)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101412)
- LENZ Replacement Filter Element 10 Micron, 20 Gpm, 200 PSI (221011)
- LENZ Replacement Filter Element 10 Micron, 150 PSI, 55 Gpm, 221013 (221013)
- HYCON HYDRAULIC FILTER ELEMENT (0160R010BN4HC)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932019)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- BALDWIN FILTERS Hydraulic Filter, For Internorman (PT23093-MPG)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932017Q)
- Lenz Hydraulic Filtration