Shop All Hydraulic Reservoir Suction Strainers
Lenz
Internally-Mounted Tank Strainers Sump 11.8’’ Length, 100 Gpm
Mfr # 221211
Zoro # G2516426
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Flow (GPM) 100
- Weight 4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221211
- Zoro # G2516426
- UPC # 615986038550
- Country of Origin United States
- Category Hydraulic Reservoir Suction Strainers
Details
Nominal Flow (GPM) | 100 |
Weight | 4 lbs. |
Description
All are reusable and feature 100 mesh stainless steel pleated element, nickel-plated steel end caps, and epoxy-bonded joints for compatibility with all fluids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L550 (5L550)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/8 Inch Male NPT (CPA421)
- LEESON General Purpose Motor, 1 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56C Frame, TEFC (110908.00)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 5 Gpm (221255)
- LENZ Internally-Mounted Tank Strainers (Bypass): 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221265)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- LENZ Internally-Mounted Tank Strainers Sump 8.0’’ Length, 30 Gpm (221206)
- LENZ Filler Breather Bolt-On Strainer 5.32’’Length, 160 Gpm, 24" Cfm (221602)
- LENZ Internally-Mounted Tank Strainer Sump 100 Micron, 9.9" Len, 50 Gpm (221254)
- ZORO SELECT Strainer, Suction, 1/2 In (24W720)
- Lenz Hydraulic Reservoir Suction Strainers