Shop All Hydraulic Reservoir Suction Strainers
Lenz
Internally-Mounted Tank Strainers (Bypass): 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port
Mfr # 221265
Zoro # G803534730
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- (F)NPT Ports (In.) 3/4 NPT
- Nominal Flow (GPM) 8
- Weight 0.88 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221265
- Zoro # G803534730
- UPC # 615986056974
- Country of Origin United States
- Category Hydraulic Reservoir Suction Strainers
Details
(F)NPT Ports (In.) | 3/4 NPT |
Nominal Flow (GPM) | 8 |
Weight | 0.88 lbs |
Description
All are reusable and feature 100 mesh stainless steel pleated element, nickel-plated steel end caps, and epoxy-bonded joints for compatibility with all fluids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm, Drain Type: Automatic (A-4000-1049)
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY57)
- ZEELINE 120 lbs Filler Pump with Follower Plate for Open Drum (327)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/4 NPT MALE (221274)
- LENZ Internally-Mounted Tank Strainers (Bypass): 11.8 in. Overall Length, 100 GPM, 3 NPT Port (221272)
- LENZ Internally-Mounted Tank Strainers Sump 8.0’’ Length, 30 Gpm (221206)
- LENZ Internally-Mounted Tank Strainers Sump 9.9’’ Length, 50 Gpm (221203)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 10 Gpm (221215)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 5 Gpm (221255)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- Lenz Hydraulic Reservoir Suction Strainers