Shop All Hydraulic Reservoir Suction Strainers
Lenz
Internally-Mounted Tank Strainers (Bypass): 11.8 in. Overall Length, 100 GPM, 3 NPT Port
Mfr # 221272
Zoro # G903534791
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- (F)NPT Ports (In.) 3 NPT
- Nominal Flow (GPM) 100
- Weight 4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221272
- Zoro # G903534791
- UPC # 615986056981
- Country of Origin United States
- Category Hydraulic Reservoir Suction Strainers
Details
(F)NPT Ports (In.) | 3 NPT |
Nominal Flow (GPM) | 100 |
Weight | 4 lbs |
Description
All are reusable and feature 100 mesh stainless steel pleated element, nickel-plated steel end caps, and epoxy-bonded joints for compatibility with all fluids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6340)
- CAMOZZI #S6520 6-1/4, Male Elbow Swivel, 6MM OD X G1/4 (S6520 6-1/4)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- TRITAN Lockwasher, inch, For Use with AN24 Locknut (W24)
- LENZ Internally-Mounted Tank Strainers Sump 8.0’’ Length, 30 Gpm (221206)
- LENZ Internally Mounted Tank Strainers: 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221200)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 15 Gpm (221216)
- LENZ Internally-Mounted Tank Strainers (Bypass): 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221265)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 25 Gpm (221217)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- ZORO SELECT Strainer, Suction, 1-1/4 In (24W723)
- Lenz Hydraulic Reservoir Suction Strainers