Shop All Hydraulic Filtration Parts
Lenz
Indicator Gauge Filter Cp-2:2" Dia Width, 1/8" NPTf Port, 221052
Mfr # 221052
Zoro # G2652442
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight (Lbs.) 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221052
- Zoro # G2652442
- UPC # 615986038512
- Country of Origin United States
- Category Hydraulic Filtration Parts
Details
Weight (Lbs.) | 0.6 lbs |
Description
Compund indicating gauge for suction and return filter applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M214SS-024-D)
- NATIONAL Small Bore Inch Seal, 470530 (470530)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY3140-5LZ)
- EATON AEROQUIP Dust Plug, Metal, For 4VTR8 (5100-S9-12)
- PARKER Flange Adaptor, 1 In NPT, 1 In L (937463)
- SIMPLEX Front Knob Retainer Clip, Simplex, PK5 (20134300005)
- ZORO SELECT Piston Ring Set, 2 1/2 In Bore Dia, 2Pcs (4PKK2)
- SIMPLEX Stop Plate Assembly, Simplex (20104000001)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204503)
- SIMPLEX Clutch Cover Assembly, Simplex, RH (20178000001)
- Lenz Parts & Accessories