Shop All Hydraulic Filters
Lenz
Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf
Mfr # 221008
Zoro # G2648516
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 25
- Max. Pressure (PSI) 200
- Max. Flow GPM 20
- Weight 3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenz
- MFR # 221008
- Zoro # G2648516
- UPC # 615986038406
- Country of Origin United States
- Category Hydraulic Filters
Details
Micron Rating | 25 |
Max. Pressure (PSI) | 200 |
Max. Flow GPM | 20 |
Weight | 3 lbs. |
Description
For use in low pressure, return-line applications with petroleum base fluids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- EATON Standard I/O Card, 6 Digital In (OPTA9)
- PIX V-Belt, 3L Wrapped, 3/8 X 29.5 (3L295)
- X1 TOOLS 2 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x12)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- LENZ Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4” NPTf (221009)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- Lenz Hydraulic Filters